Beli hand pallet truck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.999.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  3. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  4. KRISBOW Low Profile Pallet (Troli Palet Manual)
    27%
    Mulai

    Rp6.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  5. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  6. SHIGEMITSU Heavy Duty Class Manual Hand Pallet (Troli Palet Manual)
    Mulai

    Rp4.599.900

    SHIGEMITSU Heavy Duty Class Manual Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Shigemitsu Hand Pallet Truck Dilengkapi dengan Coping Supporting NOG & penguatan ribbing di bawah penutup segitiga atas agar lebih kuat.Desain Pompa yang lengkap dengan Pompa anti bocor yang handal, bebas perawatan dan memperpanjang usia pemakaian.Entry/ Exit Roller yang sangat flexible sehingga akan sangat mudah dioperasikan.Dilengkapi tutup pompa yang dapat disesuaikan sesuai kebutuhan mempermudah perawatan dan memperpanjang usia pemakaian.Handle karet berukuran besar, dengan tiga tuas kontrol yang sangat nyaman digunakan.Kecepatan dalam menurunkan fork dapat dikontrol, yang dapat dioperasikan dengan menggunakan kontrol tangan dan pedal kaki.
    atribut:
    • Lower Fork Height (mm): 85
    • Ground Clearance (mm): 32
  7. OIC Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp9.999.900

    OIC Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  8. KRISBOW Pallet Mover AC (Troli Palet Elektrik)
    Mulai

    Rp129.999.900

    KRISBOW Pallet Mover AC (Troli Palet Elektrik)
    atribut:
    • Capacity (kg): 2000
    • Type: Electric Hand Pallet
  9. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  10. Matlock Trolley Folding Platform (Troli Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Matlock Trolley Folding Platform (Troli Lipat)
    atribut:
    • Product Type: Folding Trolley
  11. TRUSCO Hand Pallet Truck (1.5t Type) (Troli Palet Manual)
    Mulai

    Rp12.999.900

    TRUSCO Hand Pallet Truck (1.5t Type) (Troli Palet Manual)
    Deskripsi:
    -Since its own weight is lightweight, load operation is easy in particular.-The road wheel is a single type and moves lightly when driving.-The steering wheel uses rubber wheel, and the road wheels use polyurethane caster wheel.
    atribut:
    • Fork Height Max Capacity (mm): 190
    • Total Width (mm): 550
    • Total Height (mm): 1180
    • Dimension A (mm): 717
    • Dimension B (mm): 870
    • Capacity (kg): 1500
    • Fork Interval (mm): 250
    • Length: 1050
    • The lowest: 75
    • Type: Hand Pallet
    • Width: 150
  12. KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)
    Mulai

    Rp13.999.900

    KRISBOW High Lift Pallet Truck (Troli Palet Gunting Manual)
    atribut:
    • Fork Height Lowered (mm): 85
    • Fork Width (mm): 550
    • Max. Lift (kg): 2500
    • Capacity (kg): 1000
    • Fork Length (mm): 1603
    • Item: HandTruck
    • Length (mm): 1603
    • Type: Hight Lift
    • Unit Dimensions (mm): 1515x685x432
    • Wheel Material: Polyurethane
  13. Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Mulai

    Rp9.799.900

    Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Deskripsi:
    A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
  14. KRISBOW Trolley Platform (Troli Barang)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp759.900

  15. TOYO Hoist Electric Hand Pallet Truck (Troli Palet Elektrik)
    Mulai

    Rp23.999.900

    TOYO Hoist Electric Hand Pallet Truck (Troli Palet Elektrik)
    atribut:
    • Battery Capacity: 48V/30Ah
    • Capacity (t): 2
    • Fork Dimension (mm): 685x1150
    • Wheel Material: PU
  16. NAMI Electric Pallet Truck TE (Hand Operation) (Troli Palet Elektrik)
    Mulai

    Rp189.999.900

    NAMI Electric Pallet Truck TE (Hand Operation) (Troli Palet Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Stand-on
    • Loading Center C: 600mm
    • Tire Type Front/Rear: PU
    • Driving Wheel: Φ215x75
    • Fork Spread b2: 685mm
    • Handle Height: 1330mm
    • Lifting Height: 120mm
    • Lowered Fork Height: 85mm
    • Type: Electric Pallet
    • Wheel Quantity Front/Rear(X=driving): 4/1X+2
Daftar Harga hand pallet truck Terbaru November 2026
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.999.900
HAND LIFT Hand Pallet Truck (Troli Palet Manual)Rp2.999.900
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900
KRISBOW Low Profile Pallet (Troli Palet Manual)Rp6.899.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
SHIGEMITSU Heavy Duty Class Manual Hand Pallet (Troli Palet Manual)Rp4.599.900
KESTONE Trolley Hand Truck (Troli Barang)Rp879.900
OPK Hand Pallet Truck (Troli Palet Manual)Rp14.999.900
Superform Hand Pallet Truck (Troli Palet Manual)Rp4.099.900
OIC Hand Pallet Truck (Troli Palet Manual)Rp9.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)